Shop All Crimping Tool Dies
Proskit
Die Set, RG8 BNC/TNC, 0.080/.100/.429 Hex
Mfr # 300-049
Zoro # G005129673
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 5
- Height 0.75
- Width 2.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proskit
- MFR # 300-049
- Zoro # G005129673
- UPC # 617293001999
- Country of Origin Taiwan, Province of China
- Category Crimping Tool Dies
Dimensions
Length (In.) | 5 |
Height | 0.75 |
Width | 2.75 |
Details
Item | Die Set,RG8 BNC/TNC,0.080/.100/.429 Hex |
Description
Die Set,RG8 BNC/TNC,0.080/.100/.429 Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Machine Drill Bit, 6.80 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14810)
- KIPP Cam Lever Adjustable Size: 1 M05X30, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0006.1501105X30)
- URREA Interchangeable face for 1-1/2” dead blow hammer bronze (SF16B)
- FEIN SLUGGER UNI CARBIDE TIP 1-1/16 in X 2 in CUTTER (63135269022)
- PROSKIT Die Set for Amphenol Connectors, Belden (9PK-3003D29)
- PROSKIT Die Set for Open Barrel Cntcts 30-24 AWG (9PK-3003D36)
- PROSKIT Upper/Lower Crimping Die, 10 AWG Cap. (CP-5S2D)
- PROSKIT Die Set HDTV BNC/TNC True 75ohm Coax RG6 (1PK-3003D31)
- PROSKIT Die Set for Insul. Flag Trmnls, 10-12 AWG (9PK-3003D42)
- PROSKIT Die Set, Wire Ferrules 22-12 AWG (300-097)
- MILWAUKEE TOOL W Style: W-BG Die (49-16-WBG0)
- Proskit Crimping Tool Dies