Shop All Crimping Tool Dies
Proskit
Die Set HDTV SMA True 75 ohm, BNC/TNC
Mfr # 1PK-3003D34
Zoro # G705129621
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 5
- Height 0.75
- Width 2.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proskit
- MFR # 1PK-3003D34
- Zoro # G705129621
- UPC # 04710810406935
- Country of Origin Taiwan, Province of China
- Category Crimping Tool Dies
Dimensions
Length (In.) | 5 |
Height | 0.75 |
Width | 2.75 |
Details
Item | Die Set HDTV SMA True 75 ohm,BNC/TNC |
Description
Die Set HDTV SMA True 75 ohm,BNC/TNC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4 in Drive, T27 Torx(R) Socket, 6 Points (42527)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty #9 7/8" & 1-1/8" (48-89-9249)
- KLEIN TOOLS 8 1/8 in High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (J248-8)
- ECLIPSE TOOLS Bit, Hex, 1/8", 1" L, 1/4" Hex (HX1/8X1)
- PROSKIT Upper/Lower Crimping Die, 10 AWG Cap. (CP-5S2D)
- PROSKIT Die Set for 300,077 Wire Ferrule Crimper (300-077D)
- PROSKIT Die Set, Wire Ferrules 10-6 AWG (300-103)
- PROSKIT Die Set for Insul. Flag Trmnls, 10-12 AWG (9PK-3003D42)
- PROSKIT Upper/Lower Crimping Die, 12-10 AWG Cap. (300-058)
- PROSKIT Die Set for Amphenol Connectors, Belden (9PK-3003D29)
- BURNDY Type U Crimping Die, Black (U26RT)
- Proskit Crimping Tool Dies