Shop All Crimping Tool Dies
Proskit
Die Set for Fiber Optics for FC/SC/ST/LC
Mfr # 9CP-336DF4
Zoro # G605129424
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 5
- Height 0.75
- Width 2.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proskit
- MFR # 9CP-336DF4
- Zoro # G605129424
- UPC # 04710810407741
- Country of Origin Taiwan, Province of China
- Category Crimping Tool Dies
Dimensions
Length (In.) | 5 |
Height | 0.75 |
Width | 2.75 |
Details
Item | Die Set for Fiber Optics for FC/SC/ST/LC |
Description
Die Set for Fiber Optics for FC/SC/ST/LC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Die Item, #10-24 Die Thread, 1" W (2729400)
- MAYHEW PRO Line-Up Pry Bar, 16 in. L, Steel, Black (40001)
- BOSTITCH 25 ft. Tape Measure, 1" Blade (30455)
- BOSCH Carbon Brush Set (2610024768)
- PROSKIT Die Set, 5 Cavity Hex (300-038)
- PROSKIT Die Set, Miniature Insul ated Terminals A (300-104)
- PROSKIT Upper/Lower Crimping Die, 10 AWG Cap. (CP-5S2D)
- PROSKIT Die Set for Open Barrel Cntcts 30-24 AWG (9PK-3003D36)
- PROSKIT Die Set .041/.068/.178/.278/.255 (300-157)
- PROSKIT Die Set HDTV BNC/TNC True 75ohm Coax RG6 (1PK-3003D31)
- GREENLEE Greenlee 7904Sb Hyd Punch Driver Kit (7904SB)
- Proskit Crimping Tools