Shop All Hard Case Storage
Proskit
Deluxe Aluminum Frame Tool Case
Mfr # TC-756
Zoro # G705394197
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Case
- Material Aluminum
- Features Deluxe Aluminum Frame Tool Case
- Overall Width 13
- Length 18.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proskit
- MFR # TC-756
- Zoro # G705394197
- UPC # 04711552165685
- Country of Origin China
- Category Hard Case Storage
Dimensions
Overall Width | 13 |
Length | 18.3 |
Width | 13 |
Height | 5.9 |
Details
Includes | Case |
Item | Deluxe Aluminum Frame Tool Case |
Material | Aluminum |
Features | Deluxe Aluminum Frame Tool Case |
Description
Deluxe Aluminum Frame Tool Case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 3/4-10UNC (C65618)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (RDET1204M0EN-G-ACP200)
- HHIP 7/16 X 3/8" 4 Flute High Speed Steel Single End Center Cut End Mill (5802-0437)
- WESTWARD Sledge Hammer, 6 lb., 24 In, Rubber/Steel (24Z030)
- PROSKIT Tool Case, 18X13X6, Black (900-048)
- PROSKIT Wheeled Hard Case, ABS with Pallets (900-262)
- PROSKIT Heavy Duty Waterproof Case, 20 kg Cpty (TC-285)
- PROSKIT Heavy Duty Waterproof Case, 15 kg Cpty (TC-267)
- PROSKIT ABS Tool Case (900-141)
- PROSKIT Tool Case, 18X13X6 (900-011)
- SKB Black Protective Case, 24-1/2"L x 19.37"W x 12.22"D (3I-2217-10BE)
- Proskit Hard Case Storage