Shop All Wire Strippers & Crimpers
Proskit
Crimpro Crimper HDTV BNC/TNC True 75 Ohm
Mfr # 300-180
Zoro # G805128463
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 12
- Jaw Width 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proskit
- MFR # 300-180
- Zoro # G805128463
- UPC # 617293017617
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Length (In.) | 12 |
Jaw Width | 5 |
Details
Item | Crimpro Crimper HDTV BNC/TNC True 75 Ohm |
Description
Crimpro Crimper HDTV BNC/TNC True 75 Ohm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACDELCO G12 Series 12V Li-Ion Battery, 2-pk, AB1207LA-P2 (AB1207LA-P2)
- LINK HANDLES Sledge Hammer Handle, 10-1/2", Wax, Indust (65993GRA)
- MAUDLIN PRODUCTS Tool Wrap, 309 SS, 100 Ft. L x 20 In. W (SSFW309-20-100)
- AMPCO SAFETY TOOLS Pry Bar, 68 in. OAL (P-12)
- PROSKIT Crimper, Ratcheted, Coax, 5 cavity (300-003)
- PROSKIT Crimper, UY, UG and UR Connectors (100-008)
- PROSKIT Multi, Purpose Crimping Tool (300-035)
- PROSKIT Crimper Ergo-Lunar with Spark Plug Die (902-275)
- PROSKIT Strain Relief Crimper (300-151)
- PROSKIT Lunar Series Crimper 4mm PV Solar Panel (300-166)
- WESTWARD 15 3/8 in Crimper 10 to 1/0 AWG (13H894)
- Proskit Wire Strippers & Crimpers