Shop All Wire Strippers & Crimpers
Proskit
Crimpro Crimper HDTV 75 Ohm BNC/TNC
Mfr # 300-183
Zoro # G405128467
product price: $41.65
/ea
$41.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 12
- Jaw Width 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proskit
- MFR # 300-183
- Zoro # G405128467
- UPC # 617293017648
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Length (In.) | 12 |
Jaw Width | 5 |
Details
Item | Crimpro Crimper HDTV 75 Ohm BNC/TNC |
Description
Crimpro Crimper HDTV 75 Ohm BNC/TNC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap, M8-1.25, Plug, Metric Coarse, 3 Flutes, TiCN (VTSPO6521)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2270)
- TRUE BRANDS Swift Edge Replaceable Blade 4 Fast Flip Knife with Orange TPR Handle (TRU-FMK-1005)
- WESTWARD Jobber Drill Set, Parabolic, 15 PC, HSS (5UDN7)
- PROSKIT Universal Wire Stripper 20-10 AWG (CP-511A)
- PROSKIT Coax Crimping Kit w/Crimper Frame, 5 Dies (500-001)
- PROSKIT Non-Insulated Terminal Crimper 8 AWG, 2 (CP-351B)
- PROSKIT Rotary Coax Stripper, 3 Blade Model (200-081)
- PROSKIT Crimper, Ratcheted, Coax RG-58, 59, 62 AU (300-019)
- PROSKIT Crimpro Crimper for Wire Ferrules 10 AWG (902-168)
- ABB 26 in Ratchet Crimper (TBM8S)
- Proskit Wire Strippers & Crimpers