Shop All Wire Strippers & Crimpers
Proskit
Crimper Open Barrel Contacts, 3024 AWG
Mfr # CP-751A
Zoro # G905128486
product price: $45.59
/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 10.5
- Jaw Width 4.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proskit
- MFR # CP-751A
- Zoro # G905128486
- UPC # 04711552164312
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Length (In.) | 10.5 |
Jaw Width | 4.25 |
Details
Item | Crimper Open Barrel Contacts,3024 AWG |
Description
Crimper Open Barrel Contacts,3024 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Snap Lock Star Knob, M6 Thread Size, 1-3/8" Dia., Plastic (GNH4-HEX5S2----)
- DEWALT 1/2" x 8" x 13-1/2" 2 Cutter SDS Max Rotary Hammer Bit (DW5803)
- CYNAMED Premium Kelly Hemostats, 5.5", Str (CYZR-0390)
- WESTWARD 1/2 in Drive, 29mm Hex Metric Socket, 6 Points (53YU41)
- PROSKIT Crimpro Crimper for Open Barrel Contacts (902-138)
- PROSKIT Rotary Cable Slitter, 1.0" to 1.4" Dia. (200-048)
- PROSKIT Multi, Purpose Crimping Tool (902-088)
- PROSKIT Non-Insulated Terminal Crimper 8 AWG, 2 (CP-351B)
- PROSKIT Crimper Ergo-Lunar with Spark Plug Die (902-275)
- PROSKIT Crimpro Crimper HDTV, SMA, True 75 ohm (300-189)
- WILLIAMS 8-3/4" Front End Crimper/Stripper 10 to 22 AWG (23524)
- Proskit Wire Strippers & Crimpers