Shop All Wire Strippers & Crimpers
Proskit
Crimper 20 AWG, 12 Ferrules Single Cavity
Mfr # 300-149
Zoro # G705128525
product price: $47.89
/ea
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 10.5
- Jaw Width 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proskit
- MFR # 300-149
- Zoro # G705128525
- UPC # 617293009100
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Length (In.) | 10.5 |
Jaw Width | 4.5 |
Details
Item | Crimper 20 AWG,12 Ferrules Single Cavity |
Description
Crimper 20 AWG,12 Ferrules Single Cavity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS SAE L-Shape Hex Key, 5/64" Tip Size (LL5)
- WIHA T40 Torx Power Bit, 1/4In. Hex Drive, 3. (74583)
- BENE CASA Metallic Corn Grinder (BC-65613)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 11/16", Black (1222BSC)
- PROSKIT Crimper, Ratcheted, Wire Ferrules 22-10 (300-010)
- PROSKIT Ergo-Lunar Crimper HDTV, SMA, True 75 ohm (300-188)
- PROSKIT Crimper, Flat Cable, IDC Connectors (300-011)
- PROSKIT Economy UTP Stripper (200-042)
- PROSKIT Non-Insulated Terminal Crimper 8 AWG, 2 (CP-351B)
- PROSKIT Crimper Open Barrel Contacts, 3024 AWG (CP-751A)
- WESTWARD 6 1/4 in Wire Stripper 16 to 30 AWG (1YNA2)
- Proskit Crimping Tools