Shop All Wire Terminals
Proskit
CAT 5 Termination Kit, Tool Case, 7 Pieces
Mfr # PK-2636
Zoro # G305394207
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 6
- Overall Length 15
- Includes (1) #2 (4 in) Pro-Soft Screwdriver, (1) 3-in-1 Modular Crimping Tool, (1) 6 mm (4 in) Pro-Soft Screwdriver, (1) 6.5 in Dual Color Side Cutting Plier, (1) Krone Impact Terminal Tool with lock, (1) Utility Knife (3 Self-Loading Blades)
- Tongue Width - Wire Connector 13
- Height 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proskit
- MFR # PK-2636
- Zoro # G305394207
- UPC # 04711552165180
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Overall Length | 15 |
Tongue Width - Wire Connector | 13 |
Height | 2 |
Description
CAT 5 Termination Kit, Tool Storage Type Tool Case, Measurement Type Metric/SAE, Drive Size Not Applicable, Number of Pieces 6, Pliers Included (1) Side Cutting Pliers, Screwdrivers, Keys, and Bits Included (1) Pro-Soft Screwdriver, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Striking and Struck Tools Included None, Cutting Tools Included (1) Utility Knife, Plumbing Tools Included None, Electrical and Telecom Tools Included (1) Modular Crimper, (1) Punchdown Tool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Control Relay, 3NO/1NC, 24VAC, 10A (3RH21311AB00)
- EATON CUTLER-HAMMER Meter Main, UTR, 200A, 600V, 1 Phase (UTRS213CFLCH)
- MARTINDALE ELECTRIC Growler, Model U-2, 115V. (GRLRU2A)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 4A, 250V AC, Non-Indicating (NON-4)
- 3M 16-14 AWG Non-Insulated Pin Terminal 0.47" Pin Length PK100 (MU14-47PX-A)
- GROTE Weather Pack Terminals, 12-10Gauge, PK10 (84-2049)
- REMINGTON INDUSTRIES Quick Connect Terminals, Female, PVC Insulated, 16-22 AWG Gauge Wire, Tin-Plated Brass, Red, 10 PK (FDD1.25-250-10)
- ANCOR 12-10 AWG - 1/4" Nylon Ring Terminal - 25-Pack (210224)
- 3M 16-14 AWG Non-Insulated Ring Terminal #8 Stud PK100, Seam: Butted (MU14-8RLX)
- STA-KON 22-16 AWG Vinyl Ring Terminal #4 Stud PK100 (18RA-4)
- POWER FIRST 12-10 AWG Non-Insulated Locking Fork Terminal #8 Stud PK50 (5WHD2)
- Proskit Wire Terminals