Shop All Temperature & Humidity Transmitters
Proskit
Capacitance Meter
Mfr # MT-5110
Zoro # G405394312
product price: $61.79
/ea
$61.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9
- Height 2.5
- Width 6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proskit
- MFR # MT-5110
- Zoro # G405394312
- UPC # 04710810408717
- Country of Origin China
- Category Temperature & Humidity Transmitters
Dimensions
Length | 9 |
Height | 2.5 |
Width | 6.5 |
Details
Item | Capacitance Meter |
Description
Capacitance Meter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIKA Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Black (113.13.20.30V.B)
- UEI 600A TRMS Clamp Meter w/ DC Amps, Inrush, Magnet (DL589COMBO)
- DWYER INSTRUMENTS Single Sight Flow Indicator, Bronze, 2In (SFI-100-2)
- NOSHOK Pressure Gauge, 2.5" Black Steel Case, Copper Alloy Internals, 3 psi, 1/4 NPT Male Bottom Conn, Recalibrator Lens (25-200-3-psi-RL)
- DWYER INSTRUMENTS Temp Transducer, Universal, 4 to 20mA DC (TBU-00)
- IFM Temperature Transducer, 1-13/16 in. (TA2303)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, Temp Trans (RHP-3E44-LCD)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter (RHP-2N40-LCD)
- HONEYWELL Temp/Humidity Sensor, 0-10V DC, 0-5V DC (H7735C2015)
- DWYER INSTRUMENTS Humidity/Temp Transducer, -20 to 140F (RHPX-2SDA0-00)
- DWYER INSTRUMENTS Humidity/Temp Transducer, -40 to 140F (RHP-3O1A)
- Proskit Temperature & Humidity Transmitters