Shop All Tool Belts & Pouches
Proskit
Blk Zipper Pouch for 4pc Pliers/Cutters
Mfr # 9ST-902
Zoro # G705129140
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Pouch
- Features Blk Zipper Pouch for 4pc Pliers/Cutters
- Height 0.5
- Length 10
- Width 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proskit
- MFR # 9ST-902
- Zoro # G705129140
- UPC # 617293016160
- Country of Origin Taiwan, Province of China
- Category Tool Belts & Pouches
Dimensions
Height | 0.5 |
Length | 10 |
Width | 7 |
Details
Item | Blk Zipper Pouch for 4pc Pliers/Cutters |
Tool Storage Type Included | Pouch |
Features | Blk Zipper Pouch for 4pc Pliers/Cutters |
Description
Blk Zipper Pouch for 4pc Pliers/Cutters
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCHENBACH OPTIK GMBH Magnifying Head, 12.5x (1557-73)
- MILWAUKEE TOOL 4 in. #2 Phillips 1000 Volt Insulated Screwdriver (48-22-2212)
- KNIPEX 8 in Bent Long Nose Plier, Side Cutter Multi-Component Grip Handle (26 22 200)
- INNOVATIVE COMPONENTS Btn Handle Lock Pin w/Ring, 2-1/2, 3/8, SS (GL6X2500B----X0)
- PROSKIT General Purpose Tool Pouch (ST-5208)
- DICKIES 5-Pocket Single Side Tool Pouch / Work Apron (57049)
- PACIFIC HANDY CUTTER Tool Pouch, Safety Cutter Holster, Black, Polyester, 0 Pockets (UKH-611)
- SITEGEAR Bon 7-Pouch Pro Framer Set - Medium (41-200)
- KLEIN TOOLS Tool Apron, Orange vinyl 8 Pockets, Orange, vinyl, 8 Pockets (51828)
- GRIPPS Tool Ring, 1in. 10PK (H01037)
- PT BELT BY CYALUME TECHNOLOGIES Tool Belt, Reflective Belt, Yellow (9-3012509Y)
- Proskit Tool Belts & Pouches