Shop All Locking Pliers
Proskit
Adjustable Locking Plier 10
Mfr # PN-378D
Zoro # G205129138
$15.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 3.27
- Height (In.) 1
- Length 11.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proskit
- MFR # PN-378D
- Zoro # G205129138
- UPC # 04710810407833
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Dimensions
Width (In.) | 3.27 |
Height (In.) | 1 |
Length | 11.25 |
Details
Item | Adjustable Locking Plier 10" |
Description
Adjustable Locking Plier 10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 8 mm Size, Standard Socket, Black Phosphate (49-66-6240)
- PULL R HOLDING Canvas Tool Roll, 18OZ, MN (70004)
- MORSE Hole Cutter, Metal, Saw Diameter 3-1/4in. (CTD52)
- PANAVISE 1" Mini Vise Head, 2-7/8" Open (203)
- PROSKIT L Nose Locking Plier, 9 (PN-378E)
- MILWAUKEE TOOL 10 in Torque Lock Deluxe Cushion Grip Locking Plier (48-22-3420)
- KNIPEX 22-3/4" External Circlip Pliers w/ Bent Tips, Powder-Coated (46 20 A61)
- IRWIN IRWIN VISE-GRIP® IRHT82583 6LN Fast Release„¢ 6" Long Nose Locking Plier (IRHT82583)
- GRIP-ON 6" Long nose universal locking pliers (GR12706)
- IRWIN LONG REACH LONG NOSE 11"" (1773584)
- IRWIN Vise Grip VGP2078218 8 Inch ProPliers Long Nose Plier (38548028156)
- Proskit Pliers