Shop All Precision Measuring Accessories
Proskit
Accessory Set for DK, 2053A
Mfr # 9DK-2053A-B
Zoro # G005394323
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 0.3
- Height (In.) 3
- Length (In.) 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proskit
- MFR # 9DK-2053A-B
- Zoro # G005394323
- UPC # 617293019635
- Country of Origin Taiwan, Province of China
- Category Precision Measuring Accessories
Dimensions
Width (In.) | 0.3 |
Height (In.) | 3 |
Length (In.) | 9 |
Details
Item | Accessory Set for DK,2053A |
Description
Accessory Set for DK,2053A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Dynafile Iii Abrasive Belt Tool (15400)
- OSG Thread Forming Tap, M6-1.00, Bottoming, Oxide, 0 Flutes (1410103701)
- WESTWARD 3/8 in Drive, 9/16" 12 pt SAE Socket, 12 Points (33M341)
- WESTWARD Nut Driver, Metric, Solid Round, 8.0mm (401L30)
- HHIP Universal Indicator Arm With Fine Adjustment (4401-0115)
- JACUZZI Jacuzzi 39256805R Dial Valve 6 Position (39256805R)
- INSIZE Dial Test Indicator Holder (6296-2)
- STM 6 Cast Iron VBlock (370576)
- AMPG Transfer Screw Set, 5/8-18 (ZTP5818)
- DIGI-PAS Mini Pocket Size Digital Level Electronic Angle Gauge with 0.1 Degree Accuracy (DI87342)
- AMPG Transfer Screw Set, 1/2-13 (ZTP1213)
- Proskit Set Up & Alignment Tools