Shop All Hard Case Storage
Proskit
ABS Tool Case
Mfr # 900-141
Zoro # G105261969
product price: $87.35
/ea
Free Shipping & Returns
$87.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Case
- Features ABS Tool Case
- Overall Length 14
- Overall Width 18
- Height 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proskit
- MFR # 900-141
- Zoro # G105261969
- UPC # 617293007298
- Country of Origin China
- Category Hard Case Storage
Dimensions
Overall Length | 14 |
Overall Width | 18 |
Height | 6 |
Width | 18 |
Details
Includes | Case |
Features | ABS Tool Case |
Item | ABS Tool Case |
Description
ABS Tool Case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC 1/2 (C72032)
- MAKITA Collet (763608-8)
- MICRO 100 Tool Bit Set, RAD, 1/16, 1/8, 1/4, 3/8, 4 Pc (RAD-21)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 5/32 (40468)
- PROSKIT Tool Case, 18X13X6, Black (900-048)
- PROSKIT Rigid Tool Case (900-199)
- PROSKIT Deluxe Aluminum Frame Tool Case (TC-756)
- PROSKIT Heavy Duty Waterproof Case, 20 kg Cpty (TC-285)
- PROSKIT Heavy Duty Waterproof Case, 15 kg Cpty (TC-267)
- PROSKIT Tool Case, 18X13X6 (900-011)
- PELICAN Desert Tan Protective Case, 37-1/2"L x 27.13"W x 14.37"D (1730)
- Proskit Hard Case Storage