Shop All Disposable Suits & Coveralls
Proshield 10
Coveralls, 25 PK, White, SMS, Zipper
Mfr # PB127SWH6X002500
Zoro # G504946658
product price: $93.39
/pk 25, $3.74/ea
Free Shipping & Returns
$93.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
- Wrist Closure Elastic
- Minimum Chest Size 56 3/4 in
- Hazard Protection Type Non-Hazardous Dry Particulates
- Series ProShield 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proshield 10
- MFR # PB127SWH6X002500
- Zoro # G504946658
- UPC # 0888120005903
- Country of Origin Viet Nam
- Category Disposable Suits & Coveralls
Dimensions
Minimum Chest Size | 56 3/4 in |
Maximum Chest Size | 60 1/4 in |
Maximum Height | 85 in |
Minimum Height | 81 in |
Chest Size - Minimum | 56 3/4 in |
Height - Minimum | 81 in |
Chest Size - Maximum | 60 1/4 in |
Height - Maximum | 85 in |
Named Size | 6XL |
Description
Coveralls, Ankle Closure Elastic, Attached Glove Style Not Included, Attached Hood Yes, Chest Size - Maximum 60 1/4 in, Chest Size - Minimum 56 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, Features Attached Hood with Elastic Around Face Opening, Flame Resistance and Retardance Ratings 16 CFR 1610 Class 1, Gas Tight No, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Label Cartridge, Black on Clear, Labels/Roll: Continuous (209BCPX)
- HONEYWELL NORTH Antistatic Gloves, Gray, XL, PR (NF15ESD/10XL)
- MAGID MultiMaster 18 oz Double Palm Gloves with Elastic Back, 12PK (64JTNEG)
- HONEYWELL NORTH Half Mask Respirator, Black, S Mask Size (HM502TS)
- MAGID Disposable Clothing, Large, GrayGrey, SmsSMS, Zipper (CVZ5G-L)
- DUPONT Tyvek 400 Collared Disposable Coverall, High Density Spunbond Polyethylene, 2XL, White, 25 Pack (TD125SWB2X0025CM)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY125SWH3X0025NF)
- LAKELAND INDUSTRIES Lakeland 07414B Pyrolon Plus 2 Disposable FR Coverall 3XL, Hood, Elastic WristsBoots, 25Case (07414B-3X)
- KLEENGUARD Coveralls, 24 PK, Blue, SMMMS, Zipper (58504)
- DUPONT Hooded Disposable Coverall, XL, 25 PK, White, SMS, Zipper (PB127SWHXL002500)
- MAGID Disposable Clothing, Medium, GrayGrey, SmsSMS, Zipper (CVZ3G-M)
- Proshield 10 Workwear and Protective Clothing