Shop All Disposable Suits & Coveralls
Proshield 10
Coveralls, 25 PK, White, SMS, Zipper
Mfr # PB122SWH6X002500
Zoro # G504946726
product price: $107.99
/pk 25, $4.32/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Features Storm Flap
- Coverall Style Hooded
- Accessory Type Hooded Coverall
- High-Visibility No
- Seam Style Serged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proshield 10
- MFR # PB122SWH6X002500
- Zoro # G504946726
- UPC # 0888120005439
- Country of Origin Viet Nam
- Category Disposable Suits & Coveralls
Dimensions
Maximum Chest Size | 60 1/4 in |
Minimum Height | 81 in |
Minimum Chest Size | 56 3/4 in |
Maximum Height | 85 in |
Chest Size - Minimum | 56 3/4 in |
Height - Minimum | 81 in |
Height - Maximum | 85 in |
Named Size | 6XL |
Chest Size - Maximum | 60 1/4 in |
Description
Coveralls, Ankle Closure Elastic, Attached Glove Style Not Included, Attached Hood Yes, Chest Size - Maximum 60 1/4 in, Chest Size - Minimum 56 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, Features Attached Hood with Elastic Around Face Opening, Attached Skid-Resistant Boots, Flame Resistance and Retardance Ratings 16 CFR 1610 Class 1, Gas Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Reflective Numbers And Letters, 7, PK25 (5890-7)
- NORTHSIDE Size 10 M, Men's Monroe Hiking Boot, Brown PR (314858M200XX100XXX)
- ACCUFORM Slip-Gard Round Floor Sign, 8" H, 8" W, Vinyl, Circle, English, MFS219 (MFS219)
- SAFEWAZE Fall Protection Kit, Size: 3XL/4XL (FS145-HW)
- PROSHIELD 10 Coveralls, 25 PK, White, SMS, Zipper (PB127SWH6X002500)
- MAGID Disposable Clothing, Medium, GrayGrey, SmsSMS, Zipper (CVZ3G-M)
- KAPPLER Zytron 100XP Level B/C Coveralls XX-Large/XXX-Large (WPL908-2X3X)
- KAPPLER Zytron 100XP Level B/C Coveralls Large/X-Large (WPL907-LXL)
- TRIAMCO COVERALLS TYVEK 3XL (14125)
- KLEENGUARD Disposable Coveralls, M, 24 PK, Blue, SMMMS, Zipper (58512)
- KLEENGUARD Coveralls, 24 PK, Blue, SMMMS, Zipper (58505)
- Proshield 10 Workwear and Protective Clothing