Shop All Disposable Suits & Coveralls
Proshield 10
Coveralls, 25 PK, Blue, SMS, Zipper
Mfr # PB127SBU6X002500
Zoro # G904946678
product price: $98.19
/pk 25, $3.93/ea
Free Shipping & Returns
$98.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material SMS
- Seam Style Serged
- Closure Type Zipper
- Wrist Closure Elastic
- Standards ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proshield 10
- MFR # PB127SBU6X002500
- Zoro # G904946678
- UPC # 0888120005736
- Country of Origin Viet Nam
- Category Disposable Suits & Coveralls
Dimensions
Named Size | 6XL |
Maximum Height | 85 in |
Minimum Height | 81 in |
Maximum Chest Size | 60 1/4 in |
Minimum Chest Size | 56 3/4 in |
Height - Maximum | 85 in |
Height - Minimum | 81 in |
Chest Size - Maximum | 60 1/4 in |
Chest Size - Minimum | 56 3/4 in |
Description
Coveralls, Ankle Closure Elastic, Attached Glove Style Not Included, Attached Hood Yes, Chest Size - Maximum 60 1/4 in, Chest Size - Minimum 56 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color Blue, Coverall Style Hooded, Cuff Style Elastic, Features Attached Hood with Elastic Around Face Opening, Flame Resistance and Retardance Ratings 16 CFR 1610 Class 1, Gas Tight No, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Nut Driver Hollow Shaft - 9/32 (9223)
- PIG PIG Roof Leak Diverter Bucket Kit, 12 lb. (TLS667-TR)
- ERB SAFETY Safety Vest, Mesh, Hi-Viz, Orange, Zipper, L (61881)
- FIRE-DEX Fire Helmet, Yellow, Traditional (1910H252)
- PROSHIELD 10 Coveralls, 25 PK, White, SMS, Zipper (PB127SWH6X002500)
- INTERNATIONAL ENVIROGUARD Hooded Disposable Coveralls, 25 PK, White, Fabric, Zipper (8015-XL)
- XPOSURE GUARD Hooded MP Coverall, 25 PK, Non-Woven Laminate (XGMPS1275X)
- DUPONT Coveralls, 2XL, 6 PK, Tan, Tychem(R) 5000, Zipper (C3122TTN2X000600)
- VIROGUARD Hooded Chemical Resistant Coveralls, 25 PK, Blue, Microporous Laminate, Zipper (2407-L)
- DUPONT Hooded Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY127SWH2X0025VP)
- DUPONT Collared Disposable Coverall, 3XL, 25 PK, Blue, SMS, Zipper (PB120SBU3X002500)
- Proshield 10 Workwear and Protective Clothing