Shop All Quilted Moving Pads
Proseries
Protective Packaging, Blue/Green, 1 in H
Mfr # FP2044DZ
Zoro # G800719666
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Non-Woven Poly
- Length 78 in
- Width 100 in
- Weight 6.5 lb
- Color Blue, Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proseries
- MFR # FP2044DZ
- Zoro # G800719666
- UPC # 820203211246
- Country of Origin China
- Category Quilted Moving Pads
Dimensions
Length | 78 in |
Width | 100 in |
Height | 1 in |
Details
Item | Protective Packaging |
Material | Non-Woven Poly |
Weight | 6.5 lb |
Color | Blue, Green |
Filler per Yard | 1 oz/sq yd |
Cover Application | Chair, Furniture, Sofa |
Cover Type | Furniture, Moving |
Machine Washable | No |
Description
Protective Packaging, Material Non-Woven Poly, Cover Type Furniture, Moving, Cover Application Chair, Furniture, Sofa, Length 78 in, Width 100 in, Height 1 in, Filler per Yard 1 oz/sq yd, Color Blue, Green, Weight 6.5 lb, Machine Washable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Flag, Arrows, Assortd, PK96 (684ARR4)
- SOLAR GROUP BLK T3 Rural Mailbox (ST200B00)
- AT-A-GLANCE 3-1/2x6 Daily Desk Calendar Refill, White (AAGE71750)
- ROYAL TONER Toner for Canon 054H Comp Black Toner 3.1K VL (3028C001)
- US CARGO CONTROL Moving Blankets- Econo Saver 12-Pack, 43 lbs./dozen (MBSAVER43-12PK)
- US CARGO CONTROL Heavy Duty Plastic Mattress Bag: King (USCCKING)
- US CARGO CONTROL Moving Blanket- Econo Deluxe (MBDELUXE65-EA)
- US CARGO CONTROL 27" x 20' Neoprene Floor Runner - Black (FRN27X20-BLK)
- ZORO SELECT Quilted Moving Pad, 72 In. L, Camo, PK12 (2NKT5)
- US CARGO CONTROL Moving Blanket- Econo Mover (MBECONO54-EA)
- US CARGO CONTROL Moving Blankets- Pro Mover 12-Pack, 82 lbs./dozen (MBPRO82-12PK)
- Proseries Quilted Moving Pads