Shop All Quilted Moving Pads
Proseries
Protective Packaging, Blue/Green, 1 in H
Mfr # FP2044-6
Zoro # G900719658
product price: $73.15
/ea
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Non-Woven Poly
- Length 78 in
- Width 100 in
- Weight 6.5 lb
- Color Blue, Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proseries
- MFR # FP2044-6
- Zoro # G900719658
- UPC # 820203211245
- Country of Origin China
- Category Quilted Moving Pads
Dimensions
Length | 78 in |
Width | 100 in |
Height | 1 in |
Details
Item | Protective Packaging |
Material | Non-Woven Poly |
Weight | 6.5 lb |
Color | Blue, Green |
Filler per Yard | 1 oz/sq yd |
Machine Washable | No |
Cover Application | Chair, Furniture, Sofa |
Cover Type | Furniture, Moving |
Description
Protective Packaging, Material Non-Woven Poly, Cover Type Furniture, Moving, Cover Application Chair, Furniture, Sofa, Length 78 in, Width 100 in, Height 1 in, Filler per Yard 1 oz/sq yd, Color Blue, Green, Weight 6.5 lb, Machine Washable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAUSS Electricians Scissors, Ambidextrous (12700)
- BETTER OFFICE PRODUCTS Motivation Inspiration Affirmation Cards, 60 Assorted Designs, Encouragement Card Deck, 120PK (64552)
- MOORECO 40"x30" Magnetic, Reversible Porcelain Whiteboard, Gloss, Board Color: White (668AC-DD)
- CARSON DELLOSA Big Realistic Tree Bulletin Board Set (110007)
- US CARGO CONTROL Carpet Shield Protective Carpet Film: 24" x 50' (CPRO2450)
- VESTIL All-Weather Polyester Moving Pads, PK4 (QPC-7280-UP-4PK)
- US CARGO CONTROL Moving Blankets- Mega Mover 12-Pack, 85 lbs./dozen (MBMEGA85-12PK)
- US CARGO CONTROL Door Jamb Protector (DJP1005)
- ZORO SELECT Quilted Moving Pad, L72xW80In, Blue (4LGK9)
- US CARGO CONTROL Moving Pad - 72" x 80" 6-Pack Skin Moving Blankets (MBSKIN6PK)
- US CARGO CONTROL TV Moving Bag - Up to 65" Screen (TVBAG65)
- Proseries Protective Packaging