Shop All Quilted Moving Pads
Proseries
Protective Packaging, Blue, 3/4 in H, PK12
Mfr # FP2053DZ
Zoro # G500719799
product price: $102.99
/pk 12, $8.58/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Non-Woven Poly
- Length 72 in
- Width 45 in
- Weight 1.7 lb
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proseries
- MFR # FP2053DZ
- Zoro # G500719799
- UPC # 820203211253
- Country of Origin China
- Category Quilted Moving Pads
Dimensions
Length | 72 in |
Width | 45 in |
Height | 3/4 in |
Details
Item | Protective Packaging |
Material | Non-Woven Poly |
Weight | 1.7 lb |
Color | Blue |
Filler per Yard | 27/40 oz/sq yd |
Cover Application | Furniture |
Machine Washable | No |
Cover Type | Furniture, Moving |
Description
Protective Packaging, Material Non-Woven Poly, Cover Type Furniture, Moving, Cover Application Furniture, Length 72 in, Width 45 in, Height 3/4 in, Filler per Yard 27/40 oz/sq yd, Color Blue, Weight 1.7 lb, Machine Washable No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Message Stamp, COMPLETED, Pre-Inked One-Color, Blue Ink (UNV10044)
- TECHNICIANS RESOURCE Warranty Seal Yellow 18 oz Poly Squeeze (TSFTSY)
- MIP Plastic Strapping Sealer, Manual, Steel (MIP-430-34)
- ZORO SELECT Corrugated Boxes, 16" x 16" x 13", Kraft, 25/Bundle (22XK98)
- US CARGO CONTROL Refrigerator Cover (RC1001)
- SCHWARZ SUPPLY SOURCE Mover One Moving Kit (SC577854)
- AMERICAN MOVING SUPPLIES American Moving Supplies Padded Blue Quilted Fabric Door Jamb Protector FC1005 (FC1005)
- SCHWARZ SUPPLY Schwarz Supply SP-902 18 x 18 x 16 in. Mover One Medium Moving Box; Pack Of 15 (108142)
- NIFTY WRAPPER Film Strtch Almst20X1000 (FST72)
- US CARGO CONTROL 27" x 180' Neoprene Floor Runner - Black (FRN27x180-BLK)
- PARTNERS BRAND Moving Blankets, Deluxe, 72" x 80", Blue/Green, 6/Bundle (MB7280D)
- Proseries Quilted Moving Pads