Shop All Quilted Moving Pads
Proseries
Protective Packaging, Blue, 3/4 in H
Mfr # FP2053-6
Zoro # G300719777
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Non-Woven Poly
- Length 72 in
- Width 45 in
- Weight 1.7 lb
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proseries
- MFR # FP2053-6
- Zoro # G300719777
- UPC # 820203211252
- Country of Origin China
- Category Quilted Moving Pads
Dimensions
Length | 72 in |
Width | 45 in |
Height | 3/4 in |
Details
Item | Protective Packaging |
Material | Non-Woven Poly |
Weight | 1.7 lb |
Color | Blue |
Cover Application | Furniture |
Filler per Yard | 27/40 oz/sq yd |
Machine Washable | No |
Cover Type | Furniture, Moving |
Description
Protective Packaging, Material Non-Woven Poly, Cover Type Furniture, Moving, Cover Application Furniture, Length 72 in, Width 45 in, Height 3/4 in, Filler per Yard 27/40 oz/sq yd, Color Blue, Weight 1.7 lb, Machine Washable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Long Corrugated Boxes, 22" x 10" x 8", Kraft, 20/Bundle (22XK81)
- PAPILION Papilion R074200230574100Y .88 in. Grosgrain Ribbon 100 Yards - Olive Drab (R074200230574100Y)
- ZORO SELECT Flat Corrugated Boxes, 19" x 13" x 6", Kraft, 25/Bundle (55VH52)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 5"x 8", With White Block (4WR58)
- KOBLENZ Replacement 6" Lambswool Pads, Pack/2 (45-0102-9)
- US CARGO CONTROL Carpet Shield Protective Carpet Film: 24" x 50' (CPRO2450)
- US CARGO CONTROL Moving Blanket- Econo Saver (MBSAVER43-EA)
- ZORO SELECT Quilted Moving Pad, L72xW80In, Blue, PK12 (2NKR9)
- US CARGO CONTROL 42" Oversized Rubber Bands, 1 Dozen (RB42)
- US CARGO CONTROL Moving Pad - 72" x 80" 24-Pack Skin Moving Blankets (MBSKIN24PK)
- ZORO SELECT Quilted Moving Pad, 72 In. L, Camo, PK12 (2NKT5)
- Proseries Quilted Moving Pads