Shop All Universal Remotes
Proscan
Digital TV Converter Box
Mfr # PAT102
Zoro # G0440405
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type TV Tuner
- Height 8"
- Package Type Retail
- Depth 2"
- Width 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proscan
- MFR # PAT102
- Zoro # G0440405
- UPC # 58465783969
- Country of Origin China
- Category Universal Remotes
Dimensions
Height | 8" |
Depth | 2" |
Width | 8" |
Details
Product Type | TV Tuner |
Package Type | Retail |
Description
This Proscan Digital TV Converter Box is an ATSC set-top box that allows you to receive over-the-air digital TV signals and send them to a television via HDMI, coaxial, YPbP or RCA outputs. V-Chip parental control means you can keep your kids away from objectionable content. You can even do an auto or manual scan of all available channels.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENATA CR2032-MFR 3V Lithium Coin Battery Pressure Contacts For Yaesu PCB RTC (CR2032-MFR)
- ICOM Portable 2-Way Radio, MDC PTT ID/Emerg, 4W (F4001 81 RC)
- INNOVERA Rubber Mouse Pad, Grey (IVR52449)
- WESTERN DIGITAL WD Blue SA510 500GB Solid State Drive, 2.5 in. Internal, SATA (WDS500G3B0A)
- BZBGEAR 4x4 4K UHD Seamless HDMI Matrix Switcher/Video Wall Processor/MultiViewer W/ 4xReceiver Kit (BG-4K-VP44PRO)
- RCA Universal TV Remote, White (DT-R08W)
- RCA Digital Signal Preamp for Outdoor Antennas (TVPRAMP12E)
- GE JASCO GE Jasco 33531 25 ft. Black RG6 Quad Shield Coax Cable (33531)
- VIDEO MOUNT PRODUCTS Television/Flat Panel Turntable - 20"W x 15"D (TT20)
- VIDEO MOUNT PRODUCTS Television/Flat Panel Turntable - 26"W x 16"D (TT27)
- BRIGHTSTAR Replacement For LG TV Remotes, BR1LPH (BR1LPH)
- Proscan Universal Remotes