Foulfree Foul-Release Transducer Coating - 15ml Kit Covers 2
Mfr # FFKIT
Zoro # G503079210
Product Information
- Brand Propspeed
- MFR # FFKIT
- Zoro # G503079210
- UPC # 9421903335302
- Country of Origin New Zealand
- Category Marine & Boat Speakers & Navigation
Description
Transducers
Airmar Certified Transducer Coating*
Any marine growth or fouling on the face of a transducer can reduce sensitivity, decreasing bottom-echo returns and fish target intensity. It can also increase the turbulence over the face of the transducer causing aeration and loss of bottom contact.
Solving these challenges in the best possible manner is the reason that Airmar teamed with Propspeed® to develop FoulfreeTM fouling release coating for transducers. The proprietary clear coat forms a slick surface that marine growth can’t grab onto, keeping your transducer surface clean and clear.
Features:
- FoulfreeTM is simple to apply and lasts for 12-24 months
- Transducer safe: Airmar certifies that FoulfreeTM coating on its transducers results in no loss in transducer performance
- Biocide Free: Foul-release, not antifoul. Foul-release coatings use physical means to reduce fouling, creating a surface that’s tough for marine organisms to adhere to
- Propspeed®’s patented coating formula is proven effective on vessels around the globe
- 15 ml tube covers 1 square foot (0.1 m2) of surface area
- Kit includes: 15 ml tube of FoulfreeTM, XDclean wipe, XDprime, wipe, applicator brush, and light abrasive pad
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Transmission Jack, 1000 lb, 35" to 71-5/8 (TJH10)
- AUTOTEX Wiper Arm Adapter Plate, Metal, 4" Size (200242)
- CURT Blt-On Jck Foot, Fts 2" Tube, 2K lb., 28270 (28270)
- CARTER FUEL PUMPS 67 Pont Bonneville-Catalina 6.6L Mech Fuel Pump, M4523 (M4523)
- STANDARD HORIZON SCU-31 GPS Smart Antenna (SCU-31)
- FUSION SM-X65SPW SM Series Single Surface Corner Spacers - Pair - White (010-12937-00)
- GARMIN Bail Mount w/Quick Release Cradle f/ECHOMAP Ultra 10" (010-12841-00)
- SHAKESPEARE 5241 3' VHF Antenna (5241-R)
- VDO VDO SingleViu 52mm (2-1/16") Voltmeter f/24V Systems - 32V (A2C3832780030)
- VDO MARINE 2-1/16" OceanLink Rudder Angle Gauge-Left/Right-Black Dial-Bezel (A2C1066080001)
- BLUE SEA SYSTEMS Blue Sea Systems 2018-BSS Dual PowerPost Insulators (2018-BSS)
- Propspeed Marine & Boat Speakers & Navigation