Shop All Work Pants and Shorts
Propper
Women Tactical Pants, 8, Black
Mfr # F52594X0018R
Zoro # G2851167
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 79% Polyester/21% Cotton Ripstop Nexstretch Fabric
- Size 8
- Fabric Weight 6.8 oz
- Pockets 12
- Includes 2- Way Mechanical Stretch, Durable Water Repellent Treatment, Gripper Waistband
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F52594X0018R
- Zoro # G2851167
- UPC # 788029510693
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 8 |
Details
Item | Women's Tactical Pants |
Color | Black |
Material | 79% Polyester/21% Cotton Ripstop Nexstretch Fabric |
Inseam | 32 in |
Fabric Weight | 6.8 oz |
Pockets | 12 |
Includes | 2- Way Mechanical Stretch, Durable Water Repellent Treatment, Gripper Waistband |
Garment Style | Women's Tactical Pants |
Closure Type | Metal Button |
Description
Women Tactical Pants,8,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M E-A-R EXPRESS Pod Plugs Disposable Corded Ear Plugs, NRR 25 dB, M, Blue, 100 Pairs (311-1127)
- ZORO SELECT Full Dome Mirror, 32In., Acrylic (ONV-360-32)
- SAFETYPOSTER.COM Safety Pstr, PPE Essential Not Optial, ENG (P3034)
- PROTOS Integral ARBORIST Helmet - Stars And Stripes (PROTOS-STSR)
- PROPPER Tactical Trouser, Khaki, Size 36X32, PR (F52512525036X32)
- PROPPER Men Tactical Pants, 34" x 30", Black (F52944X00134X30)
- PROPPER Mens Tactical Shorts, Dark Navy, Size M (F526138405M)
- PROPPER Men Tactical Pants, 34"x30", Charcoal Grey (F52944X01534X30)
- PROPPER Men Tactical Pants, 32" x 32", Coyote (F52944X23632X32)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 4032)
- BERNE Highland Flex Duck Relaxed Fit Carpenter (P921)
- Propper Workwear and Protective Clothing