Shop All Work Pants and Shorts
Propper
Women Tactical Pants, 6, Olive
Mfr # F52963C3306
Zoro # G2854089
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 94% Nylon/6% Spandex Ripstop
- Inseam 37 in
- Fabric Weight 4.2 oz
- Includes Durable Ultra Lightweight Fabric, Gusseted Crotch, Zippered Rear Wallet Pockets
- Pockets 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F52963C3306
- Zoro # G2854089
- UPC # 788029494016
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 6 |
Details
Item | Women's Tactical Pants |
Color | Olive |
Material | 94% Nylon/6% Spandex Ripstop |
Inseam | 37 in |
Fabric Weight | 4.2 oz |
Includes | Durable Ultra Lightweight Fabric, Gusseted Crotch, Zippered Rear Wallet Pockets |
Pockets | 8 |
Garment Style | Pants |
Closure Type | Prym Snap, YKK Zipper |
Description
Women Tactical Pants,6,Olive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Low Profile Warning Light, LED, Amber (LP3ML-120A)
- OCCUNOMIX Long Sleeve T-Shirt, 3XL, ANSI Class 2 (LUX-SSETPBK-O3X)
- EDGE EYEWEAR Safety Glasses, Red Anti-Fog, Polarized, Scratch Resistant (TXBAP239)
- BLACK STALLION Jacket, Welding, Blue, 2XL (BXRB9C- 2XL)
- PROPPER Men Tactical Pants, 34" x 30", Black (F52944X00134X30)
- PROPPER Men Tactical Pants, 32" x 32", Coyote (F52944X23632X32)
- PROPPER Men Tactical Pants, 42" x 30", Olive (F52944X33042X30)
- PROPPER Tactical Trouser, Khaki, Size 36X32, PR (F52512525036X32)
- PROPPER Mens Tactical Shorts, Dark Navy, Size M (F526138405M)
- PROPPER Men Tactical Pants, 34"x30", Charcoal Grey (F52944X01534X30)
- GSS SAFETY ONYX Class E Safety Pants w/PTFE (6713-4XL/5XL)
- Propper Work Pants and Shorts