Shop All Work Pants and Shorts
Propper
Women Tactical Pants, 6, Olive
Mfr # F52594X3306U
Zoro # G2853212
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Olive
- Material 79% Polyester/21% Cotton Ripstop Nexstretch Fabric
- Size 6
- Fabric Weight 6.8 oz
- Garment Style Women's Tactical Pants
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F52594X3306U
- Zoro # G2853212
- UPC # 788029512352
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 6 |
Details
Item | Women's Tactical Pants |
Color | Olive |
Material | 79% Polyester/21% Cotton Ripstop Nexstretch Fabric |
Inseam | 37 in |
Fabric Weight | 6.8 oz |
Garment Style | Women's Tactical Pants |
Includes | 2- Way Mechanical Stretch, Durable Water Repellent Treatment, Gripper Waistband |
Pockets | 12 |
Closure Type | Metal Button |
Description
Women Tactical Pants,6,Olive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Cotton Jacket, Flame Resist, 30", Orange, XL (1040RS-X)
- VISUAL WORKPLACE Safety Banner, 13 oz., 3ft.x8ft., PPE Inspect (60-45-3696-PP761)
- PANDUIT Circuit Breaker Lockout, Red, 120/277V (PSL-PCBNT)
- FLORSHEIM Mens Cognac Steel Toe Wingtip Work O, PR (FS2623)
- PROPPER Tactical Trouser, Khaki, Size 36X32, PR (F52512525036X32)
- PROPPER Men Tactical Pants, 34" x 30", Black (F52944X00134X30)
- PROPPER Men Tactical Pants, 32" x 32", Coyote (F52944X23632X32)
- PROPPER Mens Tactical Shorts, Dark Navy, Size M (F526138405M)
- PROPPER Men Tactical Pants, 34"x30", Charcoal Grey (F52944X01534X30)
- BERNE Pocket Jean, FR 5, 40x30, Stone Wash, Dark (FRP07)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 32x34 (74273)
- Propper Workwear and Protective Clothing