Shop All Work Pants and Shorts
Propper
Women Tactical Pants, 6, Khaki
Mfr # F52594X2506S
Zoro # G2852838
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Khaki
- Material 79% Polyester/21% Cotton Ripstop Nexstretch Fabric
- Size 6
- Fabric Weight 6.8 oz
- Garment Style Women's Tactical Pants
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F52594X2506S
- Zoro # G2852838
- UPC # 788029511928
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 6 |
Details
Item | Women's Tactical Pants |
Color | Khaki |
Material | 79% Polyester/21% Cotton Ripstop Nexstretch Fabric |
Inseam | 30 in |
Fabric Weight | 6.8 oz |
Garment Style | Women's Tactical Pants |
Includes | 2- Way Mechanical Stretch, Durable Water Repellent Treatment, Gripper Waistband |
Pockets | 12 |
Closure Type | Metal Button |
Description
Women Tactical Pants,6,Khaki
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Storm Sentinel Insert, 36"x48", NoOverflow (4320-NO)
- ZORO SELECT 2" (#8, 51 mm.) x 100 ft. White Plastic Chain (50001-100)
- SKULLERZ BY ERGODYNE Bump Cap, Short Brim Baseball, ABS, Hook-and-Loop Suspension, Black (8950)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 5, 1 PR (11-751)
- PROPPER Mens Tactical Shorts, Dark Navy, Size M (F526138405M)
- PROPPER Tactical Trouser, Khaki, Size 36X32, PR (F52512525036X32)
- PROPPER Men Tactical Pants, 34"x30", Charcoal Grey (F52944X01534X30)
- PROPPER Men Tactical Pants, 34" x 30", Black (F52944X00134X30)
- PROPPER Men Tactical Pants, 32" x 32", Coyote (F52944X23632X32)
- TIMBERLAND PRO Work Series Pant Flex Canvis 8 36/30 (TB0A1VA9D02)
- TOUGH DUCK Traditional Logger Jean, WP040-DENIM-30 (WP040)
- Propper Workwear