Shop All Work Pants and Shorts
Propper
Women Tactical Pants, 4, Khaki
Mfr # F52594X2504R
Zoro # G2852759
product price: $59.75
/ea
$59.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 79% Polyester/21% Cotton Ripstop Nexstretch Fabric
- Size 4
- Fabric Weight 6.8 oz
- Includes 2- Way Mechanical Stretch, Durable Water Repellent Treatment, Gripper Waistband
- Pockets 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F52594X2504R
- Zoro # G2852759
- UPC # 788029511874
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 4 |
Details
Item | Women's Tactical Pants |
Color | Khaki |
Material | 79% Polyester/21% Cotton Ripstop Nexstretch Fabric |
Inseam | 32 in |
Fabric Weight | 6.8 oz |
Includes | 2- Way Mechanical Stretch, Durable Water Repellent Treatment, Gripper Waistband |
Pockets | 12 |
Garment Style | Women's Tactical Pants |
Closure Type | Metal Button |
Description
Women Tactical Pants,4,Khaki
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Build-A-Berm Spill Cont Berm Corner, PK2 (PLR279)
- CONDOR Leather Gloves, Safety Cuff, Blue/Tan, L, PR (3AT60)
- CONDOR Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, PR (19K987)
- NATIONAL SAFETY APPAREL DRIFIRE HELIX FR LS HV TSHIRT (TEE-HXC3-MD-NR)
- PROPPER Men Tactical Pants, 34" x 30", Black (F52944X00134X30)
- PROPPER Men Tactical Pants, 32" x 32", Coyote (F52944X23632X32)
- PROPPER Men Tactical Pants, 34"x30", Charcoal Grey (F52944X01534X30)
- PROPPER Tactical Trouser, Khaki, Size 36X32, PR (F52512525036X32)
- PROPPER Mens Tactical Shorts, Dark Navy, Size M (F526138405M)
- TRU-SPEC Mens Tactical Pants, Size 32", OD Green (1071)
- 5.11 TCLT PDU B-CL Pants, Size 42", Brown (74371)
- Propper Workwear