Shop All Work Pants and Shorts
Propper
Women Tactical Pants, 16, Olive
Mfr # F52594X33016R
Zoro # G2853057
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 79% Polyester/21% Cotton Ripstop Nexstretch Fabric
- Size 16
- Fabric Weight 6.8 oz
- Includes 2- Way Mechanical Stretch, Durable Water Repellent Treatment, Gripper Waistband
- Pockets 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Propper
- MFR # F52594X33016R
- Zoro # G2853057
- UPC # 788029512116
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 16 |
Details
Item | Women's Tactical Pants |
Color | Olive |
Material | 79% Polyester/21% Cotton Ripstop Nexstretch Fabric |
Inseam | 32 in |
Fabric Weight | 6.8 oz |
Includes | 2- Way Mechanical Stretch, Durable Water Repellent Treatment, Gripper Waistband |
Pockets | 12 |
Garment Style | Women's Tactical Pants |
Closure Type | Metal Button |
Description
Women Tactical Pants,16,Olive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Compressed Air, 2 In.H, 73875 (73875)
- PETZL Work Positioning Lanyard, Zillon 4 M (L22A 040)
- ISA Overshoes, SM, Black, Resists Bioburden, PR (SZLF100S-GR)
- ZORO SELECT Glove Dispenser, Stainless Steel, 2 Boxes (6GLA0)
- PROPPER Men Tactical Pants, 34" x 30", Black (F52944X00134X30)
- PROPPER Tactical Trouser, Khaki, Size 36X32, PR (F52512525036X32)
- PROPPER Men Tactical Pants, 32" x 32", Coyote (F52944X23632X32)
- PROPPER Mens Tactical Shorts, Dark Navy, Size M (F526138405M)
- PROPPER Men Tactical Pants, 34"x30", Charcoal Grey (F52944X01534X30)
- DICKIES Relaxed Jeans, 32 in. Inseam, 34 in. Waist (CR39RB 34 32)
- 5.11 Apex Pants, Size 36", Volcanic (74434)
- Propper Work Pants and Shorts