Shop All Work Pants and Shorts
Propper
Women Tactical Pants, 16, Khaki
Mfr # F52963C25016
Zoro # G2853827
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 94% Nylon/6% Spandex Ripstop
- Inseam 37 in
- Fabric Weight 4.2 oz
- Includes Durable Ultra Lightweight Fabric, Gusseted Crotch, Zippered Rear Wallet Pockets
- Garment Style Pants
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F52963C25016
- Zoro # G2853827
- UPC # 788029493828
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 16 |
Details
Item | Women's Tactical Pants |
Color | Khaki |
Material | 94% Nylon/6% Spandex Ripstop |
Inseam | 37 in |
Fabric Weight | 4.2 oz |
Includes | Durable Ultra Lightweight Fabric, Gusseted Crotch, Zippered Rear Wallet Pockets |
Garment Style | Pants |
Pockets | 8 |
Closure Type | Plastic Button, Zipper |
Description
Women Tactical Pants,16,Khaki
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Wire Marking Flags 2.5X 3.5X 21 Yellow 1000Pk (15901-41-21)
- BRADY Tag, 49/64 in W, 3 in H, White (M6-12-109)
- INDUSTRIAL SCIENTIFIC Tubing with Tee, 2 ft. (17155011)
- 3M Safety Glasses, Clear, Hard Coat Len, PK100 (11326-00000-100)
- PROPPER Men Tactical Pants, 34" x 30", Black (F52944X00134X30)
- PROPPER Tactical Trouser, Khaki, Size 36X32, PR (F52512525036X32)
- PROPPER Men Tactical Pants, 32" x 32", Coyote (F52944X23632X32)
- PROPPER Men Tactical Pants, 34"x30", Charcoal Grey (F52944X01534X30)
- PROPPER Mens Tactical Shorts, Dark Navy, Size M (F526138405M)
- PORTWEST Mesh Over Pants, XX/3X (US386)
- RED KAP Work Pant, Navy, 30 in Inseam (PT89NV 8 30)
- Propper Workwear