Shop All Work Shirts
Propper
Wildland Shirt, L/L, Yellow
Mfr # F53182W700L3
Zoro # G2858322
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Synergy Fabric/Nomex IIIA
- Fits Chest Size 42 in to 44 in
- Pockets 2
- Features Bar Tack Reinforcement In All Stress Areas, No Melt, UL Certified to NFPA 1977
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F53182W700L3
- Zoro # G2858322
- UPC # 788029455154
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Neck Size | 16-1/2 in |
Sleeve Length | 35-1/2 in |
Size-Body Type | Long |
Details
Item | Wildland Shirt |
Color | Yellow |
Material | Synergy Fabric/Nomex IIIA |
Pockets | 2 |
Features | Bar Tack Reinforcement In All Stress Areas, No Melt, UL Certified to NFPA 1977 |
Type | Long Sleeve |
Closure Type | Button |
Style | Wildland Shirt |
Description
Wildland Shirt, Size L/L, Color Yellow, Material Synergy Fabric/Nomex IIIA, Length NA, Fits Chest Size 42 In. to 44 In., Sleeve Length 35-1/2 In., Neck Size 16-1/2 In., Closure Type Button, Fabric Synergy, Pockets 2, Binding 4-Hole Melamine Buttons, Features UL Certified to NFPA 1977, No Melt, Bar Tack Reinforcement In All Stress Areas, Type Long sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCRA & S-LINE Ancra & S-Line 49893-13 Safety Flag PVC Coated 18 x 18 in. Orange Mesh (49893-13)
- GASTEC Tube, HydrgenSulfide, 0.5 to 12ppm, PK10 (4LB)
- LYLE ADA Handicapped Parking Sign, 18" x 12, HC-WI01-12HA (HC-WI01-12HA)
- 3M PROTECTA Vest-Style Harness, XL, Polyester (1161526)
- PROPPER Tactical Polo, 3XL, Black (F53834C0013XL)
- PROPPER T-Shirt, Mens, XL, Tan, PK3 (F53060U248XL)
- PROPPER Tactical Polo, S, Black (F53834C001S)
- PROPPER Tactical Polo, 5XL, Cobalt (F53554C4525XL)
- PROPPER Tactical Polo, S, LAPD Navy (F53834C450S)
- PROPPER Long Sleeve Polo, XL, Silver Tan (F53620A226XL)
- DICKIES Short Slve Shirt, Blk English Red, 5XL (05BKER RG 5XL)
- Propper Workwear and Protective Clothing