Shop All Work Shirts
Propper
Wildland Overshirt, 2XL2, Yellow
Mfr # F53072L700XXL2
Zoro # G2858550
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL2
- Color Yellow
- Material Sigma 4 Star Fabric/Twill Weave
- Fits Chest Size 50 in to 52 in
- Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F53072L700XXL2
- Zoro # G2858550
- UPC # 788029455116
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 2XL2 |
Fits Chest Size | 50 in to 52 in |
Neck Size | 18-1/2 in |
Sleeve Length | 37-1/2 in |
Size-Body Type | Regular |
Details
Item | Wildland Overshirt |
Color | Yellow |
Material | Sigma 4 Star Fabric/Twill Weave |
Pockets | 2 |
Features | Extended Stand Up Collar with Hook-and-Loop, Internal Hanger Loop Sewn In The Center Back Collar |
Type | Long Sleeve |
Closure Type | zipper |
Style | Wildland Overshirt |
Description
Wildland Overshirt, Size 2XL2, Color Yellow, Material Sigma 4 Star Fabric/Twill Weave, Fits Chest Size 50 In. to 52 In., Sleeve Length 37-1/2 In., Neck Size 18-1/2 In., Closure Type Zipper, Fabric Sigma 4 Star, Pockets 2, Binding Nomex Zipper with Flap, Hook-and-Loop, Features Extended Stand Up Collar with Hook-and-Loop, Internal Hanger Loop Sewn In The Center Back Collar, Type Long sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ez Volt Breaker Block (90891)
- SKECHERS Work Shoes, 8, M, Black, Alloy, Womens, PR (76553 BKPK SZ 8)
- CONDOR Drain Seal, 12inLx12inWx3/8in Thick, Yllw (48FZ15)
- CONDOR Back Support, Xl (1UM62)
- PROPPER Tactical Polo, S, Black (F53834C001S)
- PROPPER T-Shirt, Mens, XL, Tan, PK3 (F53060U248XL)
- PROPPER Long Sleeve Polo, XL, Silver Tan (F53620A226XL)
- PROPPER Tactical Polo, XL, Black (F53834C001XL)
- PROPPER Tactical Polo, Black, Size L (F534172001L)
- PROPPER Tactical Polo, S, LAPD Navy (F53834C450S)
- CARHARTT Long Sleeve T-Shirt, Navy, 2XLT (K126-NVY XXL TLL)
- Propper Workwear and Protective Clothing