Shop All Flame Resistant & Arc Flash Pants
Propper
Wildland Overpant, XL, Yellow
Mfr # F52992L700XL2
Zoro # G2858648
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Fits Waist Size 40 in to 42 in
- Material Trade Name Sigma 4 Star/Twill Weave
- Color Yellow
- Fabric Weight 7.0 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Propper
- MFR # F52992L700XL2
- Zoro # G2858648
- UPC # 788029455000
- Country of Origin Haiti
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | Xl |
Fits Waist Size | 40 in to 42 in |
Details
Item | Wildland Overpant |
Material Trade Name | Sigma 4 Star/Twill Weave |
Inseam | 33 in |
Color | Yellow |
Fabric Weight | 7.0 oz. |
Number of Pockets | 2 |
Includes | Nomex Zipper Front Closure with Internal Storm Flap, Pass Thought Pocket Openings, Two Welt Style Seat Pockets with Integrated Overlapping Flaps |
Binding | Nomex Zipper with Flap |
Garment Style | Pants |
Description
Wildland Overpant, Size XL, Fits Waist Size 40 in to 42 in, Inseam 33 in, Yellow, Material Sigma 4 Star/Twill Weave, Pockets 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Respirator Shield, Ratchet (9903)
- DELTA PLUS Chainsaw Protection, High-Visibility Yellow, Nylon, Spandex, Size L 35 to 41 in Waist Size (WELJEAP2L34)
- ZORO SELECT Number Set, 1/4 In. H, Steel (2CDZ9)
- TALON TRAX Knee Boots, Size 8, 15" H, Black, Plain, PR (21DK97)
- PROPPER Mens Tactical Pant, LAPD Navy, 40x32In (F52525045040X32)
- PROPPER Tactical Trouser, Black, Size 40X36, PR (F52512500140X36)
- PROPPER Mens Tactical Pant, Black, Size 4XL Reg (F5201380014XL2)
- PROPPER Mens Tactical Pant, Black, Size L Reg (F520155001L2)
- PROPPER Mens Tactical Pant, Khaki, Size 36x34 In (F52525025036X34)
- PROPPER Mens Tactical Shorts, Woodland Camo, M (F526155320M)
- CARHARTT Carhartt Pants, Blue, Cotton (FRB100-DNM 35 34)
- Propper Flame Resistant & Arc Flash Pants