Shop All Flame Resistant & Arc Flash Pants
Propper
Wildland Overpant, S, Yellow
Mfr # F52992L700S2
Zoro # G2858657
original price:
$205.99
11% off
new price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 28 in to 30 in
- Material Trade Name Sigma 4 Star/Twill Weave
- Inseam 33 in
- Color Yellow
- Fabric Weight 7.0 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F52992L700S2
- Zoro # G2858657
- UPC # 788029454997
- Country of Origin Haiti
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | S |
Fits Waist Size | 28 in to 30 in |
Details
Item | Wildland Overpant |
Material Trade Name | Sigma 4 Star/Twill Weave |
Inseam | 33 in |
Color | Yellow |
Fabric Weight | 7.0 oz. |
Number of Pockets | 2 |
Includes | Nomex Zipper Front Closure with Internal Storm Flap, Pass Thought Pocket Openings, Two Welt Style Seat Pockets with Integrated Overlapping Flaps |
Garment Style | Pants |
Binding | Nomex Zipper with Flap |
Description
Wildland Overpant, Size S, Fits Waist Size 28 in to 30 in, Inseam 33 in, Yellow, Material Sigma 4 Star/Twill Weave, Pockets 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Sandino 1.25" Thick x 12.007" Wide x 47.244" Length Vinyl Stair Tread Eased Edge, 2PK (ZOR-LVT-TR-0340)
- RUBBER-CAL "Wellington" Rubber Backed Carpet Doormat - 4 x 6 feet - Gray Polypropylene Mat (03-193)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1113704)
- 3M N95 Disposable Respirator, 8210V, Cool Flow Exhalation Valve, Dual Headstrap, White, Pack of 10 (8210V)
- PROPPER Mens Tactical Pant, Khaki, Size 32x30 In (F52525025032X30)
- PROPPER Mens Tactical Shorts, Khaki, Size M (F526155250M)
- PROPPER Mens Tactical Pant, Khaki, Size 34x32 In (F52525025034X32)
- PROPPER Mens Tactical Shorts, Woodland Camo, L (F526155320L)
- PROPPER Mens Tactical Pant, Black, Size M Reg (F520155001M2)
- PROPPER Tactical Trouser, Black, Size 30X30, PR (F52512500130X30)
- ARIAT Relaxed Fit FR Carpenter Jeans, Men's (10017262)
- Propper Arc Flash and Flame Resistant Clothing