Shop All Flame Resistant & Arc Flash Pants
Propper
Wildland Overpant, 2XL, Yellow
Mfr # F52992L700XXL3
Zoro # G2858733
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 44 in to 46 in
- Size 2XL
- Material Trade Name Sigma 4 Star/Twill Weave
- Color Yellow
- Fabric Weight 7.0 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F52992L700XXL3
- Zoro # G2858733
- UPC # 788029455031
- Country of Origin Haiti
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 44 in to 46 in |
Size | 2XL |
Details
Item | Wildland Overpant |
Material Trade Name | Sigma 4 Star/Twill Weave |
Inseam | 36 in |
Color | Yellow |
Fabric Weight | 7.0 oz. |
Number of Pockets | 2 |
Includes | Nomex Zipper Front Closure with Internal Storm Flap, Pass Thought Pocket Openings, Two Welt Style Seat Pockets with Integrated Overlapping Flaps |
Binding | Nomex Zipper with Flap |
Garment Style | Pants |
Description
Wildland Overpant, Size 2XL, Fits Waist Size 44 in to 46 in, Inseam 36 in, Yellow, Material Sigma 4 Star/Twill Weave, Pockets 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Chemical Coverall, Large, Green (8035-CL L)
- XPOSE SAFETY Delineator Post, 44" L, High Visibility Orange (DLRB-ORG-42-3-X)
- GENIUS PLUGZ Disposable Uncorded Ear Plugs, Bullet Shape, PU Foam, 32 DB, 100 Pairs, Green PK (EP100FG)
- HAWS Eyewash, Deck Mount, 15 W, 11-1/2 D (7612)
- PROPPER Tactical Trouser, Black, Size 42X36, PR (F52512500142X36)
- PROPPER Mens Tactical Shorts, Woodland Camo, M (F526155320M)
- PROPPER Mens Tactical Pant, Black, Size 2XL Reg (F520155001XXL2)
- PROPPER Mens Tactical Pant, Khaki, Size 32x30 In (F52525025032X30)
- PROPPER Mens Tactical Pant, Black, Size 4XL Reg (F5201380014XL2)
- PROPPER Tactical Trouser, Black, Size 32X30, PR (F52512500132X30)
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Navy Blue (PT2N3232)
- Propper Flame Resistant & Arc Flash Pants