Propper

Waterproof Pant, M, LAPD Navy


product price: $56.85
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Navy
  • Material 100% Nylon Ripstop with Durable Water Repellent
  • Fabric Weight 3.2 oz
  • Inseam 29 in
  • Seam Style Taped
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Propper
  • MFR # F52393F450M
  • Zoro # G2858797
  • UPC #
    788029461667
  • Country of Origin China
  • Category Rain Pants

Dimensions

Size M
Fits Waist Size 34 in to 44 in
Maximum Waist Size 34 in
Minimum Waist Size 32 in
Size (Max. Waist x Inseam) M ( 34 in x 29 in )

Description

Waterproof Pant, Material 100 Percent Nylon Ripstop with Durable Water Repellent, Gender Men's, Size M, Color Navy, Inseam 29 in, Maximum Waist Size 34 in, High-Visibility No, ANSI Class Not Rated, Number of Outside Pockets 3, Ankle Type Snap, Fabric Weight 3.2 oz, Thickness 0.55 mm, Style Rain Pants, Fly Closure Type None, Waist Closure Elastic, Reflective Stripe Border Type None, Includes Elastic Waistband, Taped Seams, Durable Water Repellent Finish, Windproof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.