Shop All Rain Pants
Propper
Waterproof Pant, M, Black
Mfr # F52393F001M
Zoro # G2858620
$66.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 100% Nylon Ripstop with Durable Water Repellent
- Fabric Weight 3.2 oz
- Inseam 29 in
- Seam Style Stitched, Taped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Propper
- MFR # F52393F001M
- Zoro # G2858620
- UPC # 788029461612
- Country of Origin China
- Category Rain Pants
Dimensions
Size | M |
Fits Waist Size | 34 in to 44 in |
Maximum Waist Size | 34 in |
Minimum Waist Size | 32 in |
Size (Max. Waist x Inseam) | M ( 34 in x 29 in ) |
Description
Waterproof Pant, Material 100 Percent Nylon Ripstop with Durable Water Repellent, Gender Men's, Size M, Color Black, Inseam 29 in, Maximum Waist Size 34 in, High-Visibility No, ANSI Class Not Rated, Number of Outside Pockets 3, Ankle Type Snap, Fabric Weight 3.2 oz, Thickness 0.55 mm, Style Rain Pants, Fly Closure Type None, Waist Closure Elastic, Reflective Stripe Border Type None, Includes Elastic Waistband, Taped Seams, Durable Water Repellent Finish, Windproof
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Size 9 Men's Steel Rubber Boot, White (8101200)
- BRADY Label Tape Cartridge, Orange, Labels/Roll: Continuous (13613)
- SAFETYSHIRTZ SS360 Stealth American Grit Enhanced Visibility Hoodie, Black, 4XL (65120503XXXXL)
- MASTER LOCK Lockout Padlock, KA, Yellow, 1-3/4"H, PK6 (406KAS6YLW)
- PROPPER Waterproof Pant, 2XL, Black (F52393F001XXL)
- PROPPER Waterproof Pant, L, Black (F52393F001L)
- OCCUNOMIX Rain Pants, Yellow, 4XL, Fits Waist 56 to 58" (LUX-TRBIB-Y4X)
- ZORO SELECT Rain Pants, 2XL, Green, Unisex (C16920G X2)
- TINGLEY Pant, Breathable Waterproof, M, Black (P27113)
- NEESE Outerwear Magnum 45 Leggings-Yel-Universal Size (45001-19-YEL-U)
- HELLY HANSEN Rain Pants, PVC/Polyester, Army Green, 2XL (70429_480-2XL)
- Propper Workwear and Protective Clothing