Shop All Work Pants and Shorts
Propper
Waterproof Pant, 2XL, LAPD Navy
Mfr # F52393F450XXL
Zoro # G2858830
product price: $62.55
/ea
$62.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color LAPD Navy
- Material 100% Nylon Ripstop with Durable Water Repellent
- Size 2XL
- Inseam 38 in
- Fabric Weight 3.2 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F52393F450XXL
- Zoro # G2858830
- UPC # 788029461698
- Country of Origin China
- Category Work Pants and Shorts
Dimensions
Size | 2XL |
Fits Waist Size | 44 in to 46 in |
Details
Item | Waterproof Pant |
Color | LAPD Navy |
Material | 100% Nylon Ripstop with Durable Water Repellent |
Inseam | 38 in |
Fabric Weight | 3.2 oz |
Garment Style | Pants |
Includes | Durable Water Repellent Finish, Elastic Waistband, Taped Seams, Windproof |
Pockets | 6 |
Closure Type | Elastic Waistband |
Description
Waterproof Pant,2XL,LAPD Navy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Tingley Industrial Squam Lined Work Hat, Yellow PVC (H53237.LG)
- LYLE One Way Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1017-EG_12x18 (T1-1017-EG_12x18)
- ALLEGRO INDUSTRIES Spray Sock, PK144 (1410)
- MUCK BOOT CO Unisex Forager Low Slip On (FRL000 M 080)
- PROPPER Men Tactical Pants, 34" x 30", Black (F52944X00134X30)
- PROPPER Men Tactical Pants, 32" x 32", Coyote (F52944X23632X32)
- PROPPER Men Tactical Pants, 34"x30", Charcoal Grey (F52944X01534X30)
- PROPPER Tactical Trouser, Khaki, Size 36X32, PR (F52512525036X32)
- PROPPER Mens Tactical Shorts, Dark Navy, Size M (F526138405M)
- CONDOR OUTDOOR PRODUCTS CIPHER JEANS, BLACK, 34X30 (101137-002-34-30)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 34x34 (LU20RB 34 34)
- Propper Workwear and Protective Clothing