Shop All Flame Resistant & Arc Flash Pants
Propper
Tactical Trouser, Khaki, Size 54X37, PR
Mfr # F52512525054X37
Zoro # G6320237
product price: $29.99
/pr
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 54 in X 37 in
- Material Trade Name 60 Ctn / 40 Poly Ripstop
- Inseam 37 in
- Fits Waist Size 54 in
- Garment Style Pants
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F52512525054X37
- Zoro # G6320237
- UPC # 788029382337
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 54 in X 37 in |
Fits Waist Size | 54 in |
Length | 37" |
Details
Item | Trouser |
Material Trade Name | 60 Ctn / 40 Poly Ripstop |
Inseam | 37 in |
Color | Khaki |
Garment Style | Pants |
Number of Pockets | 9 |
Description
Trouser, Tactical, Material 60 Ctn / 40 Poly Ripstop, Color Khaki, Size 54X37, Length 37 In, Fits Waist Size 54 In, Inseam 37 In, Pockets 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Number Labels, "6", 2" Circle, Fluorescent Orange, 500/Roll (DL6774)
- WORKRITE Flame Resistant Polo Shirt, Navy, Tecasafe(R) Plus Knit, LR (FT20NV LG 00)
- CHILL-ITS BY ERGODYNE Evaporative FRNeck Shade, Polymer, Blu, PK6 (6717FR)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, One-Touch (4-Point) (10057443)
- PROPPER Tactical Trouser, Black, Size 32X30, PR (F52512500132X30)
- PROPPER Mens Tactical Pant, Black, 34 x 32 In (F52525000134X32)
- PROPPER Mens Tactical Pant, Khaki, Size S Reg (F520155250S2)
- PROPPER Mens Tactical Pant, Gray, 36 x 30 In (F52525002036X30)
- PROPPER Mens Tactical Pant, Olive, Size M Short (F520138330M1)
- PROPPER Mens Tactical Pant, Khaki, Size 36x34 In (F52525025036X34)
- ARIAT Relaxed Fit FR Jeans, Men's, L, 36/34 (10023466)
- Propper Flame Resistant & Arc Flash Pants