Shop All Work Pants and Shorts
Propper
Tactical Trouser, Khaki, Size 36X32, PR
Mfr # F52512525036X32
Zoro # G7430394
product price: $37.39
/pr
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Khaki
- Material 60 Ctn / 40 Poly Ripstop
- Gender Men's
- Size 36 in x 32 in
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F52512525036X32
- Zoro # G7430394
- UPC # 788029382108
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 36 in x 32 in |
Fits Waist Size | 36 in |
Details
Item | Men's Uniform Tactical Pants |
Color | Khaki |
Material | 60 Ctn / 40 Poly Ripstop |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 6.2 oz. |
Number of Outside Pockets | 9 |
Closure Type | Zipper Fly with Button |
Pockets | 9 |
Garment Style | Women's Shorts |
Description
Trouser, Tactical, Material 60 Ctn / 40 Poly Ripstop, Color Khaki, Size 36X32, Length 32 In, Fits Waist Size 36 In, Inseam 32 In, Pockets 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Smoke Detector Guard, Polycarbonate, Flush (STI-8100)
- KISHIGO High-Visibility Vest, Pink, S/M (B126-S-M)
- STRANCO Label, Information, 3-1/2 In. H, PK10, OSL-841-10PK (OSL-841-10PK)
- SKULLERZ BY ERGODYNE Anti-Fog Smoke Lens Matte Black Frameless Safety Glasses (SAGA-AF)
- PROPPER Men Tactical Pants, 34"x30", Charcoal Grey (F52944X01534X30)
- PROPPER Men Tactical Pants, 32" x 32", Coyote (F52944X23632X32)
- PROPPER Mens Tactical Shorts, Dark Navy, Size M (F526138405M)
- PROPPER Men Tactical Pants, 42" x 30", Olive (F52944X33042X30)
- PROPPER Men Tactical Pants, 34" x 30", Black (F52944X00134X30)
- WHITE MARK PS528-A-14 14 Plus Size Super Stretch Denim - Black (PS528-A/14)
- PIONEER Ripstop Pant, Green, 4XL (V1200461U-4XL)
- Propper Work Pants and Shorts