Shop All Flame Resistant & Arc Flash Pants
Propper
Tactical Trouser, Khaki, Size 32X30, PR
Mfr # F52512525032X30
Zoro # G6319503
original price:
$45.00
33% off
new price: $29.99
/pr
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Trade Name 60 Ctn / 40 Poly Ripstop
- Inseam 30 in
- Fits Waist Size 32 in
- Garment Style Pants
- Number of Pockets 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F52512525032X30
- Zoro # G6319503
- UPC # 788029382016
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 32 in x 30 in |
Fits Waist Size | 32 in |
Length | 30" |
Details
Item | Trouser |
Material Trade Name | 60 Ctn / 40 Poly Ripstop |
Inseam | 30 in |
Color | Khaki |
Garment Style | Pants |
Number of Pockets | 9 |
Description
Trouser, Tactical, Material 60 Ctn / 40 Poly Ripstop, Color Khaki, Size 32X30, Length 30 In, Fits Waist Size 32 In, Inseam 30 In, Pockets 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 12PK High Visibility Cut Level 4 Polyurethane Dipped Gloves - XXL (48-73-8944B)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3016U/WB/18/FY/S7)
- KLEENGUARD G40 Latex Coated Gloves (97273), Black & Grey, XL (10), 1 Pair (97273)
- 3M Wire Marker Tape Refill Roll, PK50, SDR-C (SDR-C)
- PROPPER Mens Tactical Shorts, Woodland Camo, L (F526155320L)
- PROPPER Tactical Trouser, LAPD Navy, Size 40X30, PR (F52512545040X30)
- PROPPER Tactical Trouser, Khaki, Size 36X34, PR (F52512525036X34)
- PROPPER Men's Tactical Pant, Khaki, 36In.x32In. (F52528225036X32)
- PROPPER Mens Tactical Shorts, Khaki, Size 38 (F52535025038)
- PROPPER Mens Tactical Pant, Black, 34 x 32 In (F52525000134X32)
- WOODLAND Pants, Cotton/Nylon, 12.4 cal/cm2 (7800FR-TN-3428)
- Propper Workwear and Protective Clothing