Shop All Flame Resistant & Arc Flash Pants
Propper
Tactical Trouser, Black, Size 48X37, PR
Mfr # F52512500148X37
Zoro # G6319424
product price: $29.99
/pr
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 48 in X 37 in
- Material Trade Name 60 Ctn / 40 Poly Ripstop
- Inseam 37 in
- Fits Waist Size 48 in
- Garment Style Pants
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F52512500148X37
- Zoro # G6319424
- UPC # 788029381927
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 48 in X 37 in |
Fits Waist Size | 48 in |
Length | 37" |
Details
Item | Trouser |
Material Trade Name | 60 Ctn / 40 Poly Ripstop |
Inseam | 37 in |
Color | Black |
Garment Style | Pants |
Number of Pockets | 9 |
Description
Trouser, Tactical, Material 60 Ctn / 40 Poly Ripstop, Color Black, Size 48X37, Length 37 In, Fits Waist Size 48 In, Inseam 37 In, Pockets 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cold Protection Cut-Resistant Gloves, Acrylic Thermal Lining, L (400-L)
- 3M Versaflo Peel Off Visor Covers, 40PK (50051131373223)
- ZORO SELECT Fire Hose, Pin Rack Hose, 2-1/2 ID, 50 Ft L (3ATP4)
- ZORO SELECT Barricade Tape, Yellow/Black, 200ft x 3 In (B324Y1852-200)
- PROPPER Mens Tactical Pant, Khaki, Size M Reg (F520155250M2)
- PROPPER Mens Tactical Shorts, Woodland Camo, M (F526155320M)
- PROPPER Mens Tactical Pant, Olive, 40 x 30 In (F52525033040X30)
- PROPPER Mens Tactical Pant, Black, Size M Reg (F520155001M2)
- PROPPER Mens Tactical Pant, Khaki, Size 36x34 In (F52525025036X34)
- PROPPER Mens Tactical Shorts, Khaki, Size 38 (F52535025038)
- STEEL GRIP Overpants, Aluminized Rayon, XL (ARL410)
- Propper Arc Flash and Flame Resistant Clothing