Shop All Flame Resistant & Arc Flash Pants
Propper
Tactical Trouser, Black, Size 44X32, PR
Mfr # F52512500144X32
Zoro # G6319381
product price: $46.69
/pr
$46.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Trade Name 60 Ctn / 40 Poly Ripstop
- Inseam 32 in
- Length 32"
- Fits Waist Size 44 in
- Garment Style Pants
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F52512500144X32
- Zoro # G6319381
- UPC # 788029381880
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 44 in x 32 in |
Length | 32" |
Fits Waist Size | 44 in |
Details
Color | Black |
Item | Trouser |
Material Trade Name | 60 Ctn / 40 Poly Ripstop |
Inseam | 32 in |
Garment Style | Pants |
Number of Pockets | 9 |
Description
Trouser, Tactical, Material 60 Ctn / 40 Poly Ripstop, Color Black, Size 44X32, Length 32 In, Fits Waist Size 44 In, Inseam 32 In, Pockets 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS Nitrile Disposable Gloves, Nitrile, XL, 100 PK (SMNS105/NGPF7004)
- MSA SAFETY Roof Anchor (10102686)
- OBERON CAT4™ Series Arc Flash Hood, Coat, & Bib Suit Set L (FRTC4B-L)
- STRANCO Die Cut Letter Label, U, 10 Cards, PK10 (DBV-3-U-10)
- PROPPER Tactical Trouser, Black, Size 44X30, PR (F52512500144X30)
- PROPPER Mens Tactical Shorts, Woodland Camo, M (F526155320M)
- PROPPER Mens Tactical Pant, Black, Size 2XL Reg (F520155001XXL2)
- PROPPER Mens Tactical Pant, Black, Size M Long (F520155001M3)
- PROPPER Tactical Trouser, Khaki, Size 40X32, PR (F52512525040X32)
- PROPPER Mens Tactical Pant, Olive, Size M Short (F520138330M1)
- PROPPER Mens Tactical Pant, LAPD Navy, 40x32In (F52525045040X32)
- Propper Arc Flash and Flame Resistant Clothing