Shop All Flame Resistant & Arc Flash Pants
Propper
Tactical Trouser, Black, Size 40X36, PR
Mfr # F52512500140X36
Zoro # G6319327
$35.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Trade Name 60 Ctn / 40 Poly Ripstop
- Inseam 36 in
- Fits Waist Size 40 in
- Garment Style Pants
- Number of Pockets 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Propper
- MFR # F52512500140X36
- Zoro # G6319327
- UPC # 788029381828
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 40 in x 36 in |
Fits Waist Size | 40 in |
Length | 36" |
Details
Item | Trouser |
Material Trade Name | 60 Ctn / 40 Poly Ripstop |
Inseam | 36 in |
Color | Black |
Garment Style | Pants |
Number of Pockets | 9 |
Description
Trouser, Tactical, Material 60 Ctn / 40 Poly Ripstop, Color Black, Size 40X36, Length 36 In, Fits Waist Size 40 In, Inseam 36 In, Pockets 9
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Womens Insulated Softshell Glove, PR (2630RGRAMED)
- BRADY Pipe Mrkr, Tower Water Supply, 3/4 to1-3/8 (4144-A)
- PLASTICS R UNIQUE Speed Bump, Plastic, Cncrt/Asphlt, 2X10X120 (210120SBY-LAGS)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Blue, Cotton/Nylon, S (FRS160-MBL SML REG)
- PROPPER Tactical Trouser, Khaki, Size 40X32, PR (F52512525040X32)
- PROPPER Tactical Trouser, LAPD Navy, Size 40X30, PR (F52512545040X30)
- PROPPER Mens Tactical Pant, Coyote, Size 40x32 In (F52525023640X32)
- PROPPER Mens Tactical Pant, LAPD Navy, 40x32In (F52525045040X32)
- PROPPER Mens Tactical Shorts, Olive, Size L (F526155330L)
- PROPPER Mens Tactical Pant, Khaki, Size 32x30 In (F52525025032X30)
- PROPPER Mens Tactical Pant, LAPD Navy, 42x32In (F52525045042X32)
- Propper Arc Flash and Flame Resistant Clothing