Shop All Flame Resistant & Arc Flash Pants
Propper
Tactical Trouser, Black, Size 38X32, PR
Mfr # F52512500138X32
Zoro # G6319266
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Trade Name 60 Ctn / 40 Poly Ripstop
- Inseam 32 in
- Fits Waist Size 38 in
- Garment Style Pants
- Length 32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Propper
- MFR # F52512500138X32
- Zoro # G6319266
- UPC # 788029381767
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 38 in x 32 in |
Fits Waist Size | 38 in |
Length | 32" |
Details
Item | Trouser |
Material Trade Name | 60 Ctn / 40 Poly Ripstop |
Inseam | 32 in |
Color | Black |
Garment Style | Pants |
Number of Pockets | 9 |
Description
Trouser, Tactical, Material 60 Ctn / 40 Poly Ripstop, Color Black, Size 38X32, Length 32 In, Fits Waist Size 38 In, Inseam 32 In, Pockets 9
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO Alternate Lens Outer Tear-Off - 25/Pkg (1060007)
- ACCUFORM SAFETY SIGN KEEP YOUR WORK AREA MHSK533VS (MHSK533VS)
- CAT WORKWEAR Trademark Banner Hooded Sweatshirt, Blac (1910709-016)
- PYRAMEX Fleece Lined Cowhide Leather with Keystone Thumb, Size XL, 12PK (GL2006KXL)
- PROPPER Tactical Trouser, LAPD Navy, Size 38X30, PR (F52512545038X30)
- PROPPER Mens Tactical Pant, Olive, 40 x 30 In (F52525033040X30)
- PROPPER Mens Tactical Pant, Black, Size M Long (F520155001M3)
- PROPPER Mens Tactical Shorts, Woodland Camo, M (F526155320M)
- PROPPER Mens Tactical Pant, LAPD Navy, 42x32In (F52525045042X32)
- PROPPER Men's Tactical Pant, Khaki, 32In.x30In. (F52528225032X30)
- PROPPER Mens Tactical Pant, Olive, Size M Short (F520138330M1)
- Propper Flame Resistant & Arc Flash Pants