Shop All Flame Resistant & Arc Flash Pants
Propper
Tactical Trouser, Black, Size 32X30, PR
Mfr # F52512500132X30
Zoro # G6319135
original price:
$33.59
23% off
new price: $25.79
/pr
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Trade Name 60 Ctn / 40 Poly Ripstop
- Inseam 30 in
- Length 30"
- Fits Waist Size 32 in
- Garment Style Pants
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F52512500132X30
- Zoro # G6319135
- UPC # 788029381637
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 32 in x 30 in |
Length | 30" |
Fits Waist Size | 32 in |
Details
Item | Trouser |
Color | Black |
Material Trade Name | 60 Ctn / 40 Poly Ripstop |
Inseam | 30 in |
Garment Style | Pants |
Number of Pockets | 9 |
Description
Trouser, Tactical, Material 60 Ctn / 40 Poly Ripstop, Color Black, Size 32X30, Length 30 In, Fits Waist Size 32 In, Inseam 30 In, Pockets 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Tactical Boots, 11-1/2, W, Blk, Composite, PR (12416)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 1 PR (11-644)
- POWERWELD Premium Goatskin Leather MIG Welding Gloves, Large (PW4000L)
- CAROLINA SHOE Work Boots, Mens, 9, D, Pull On, 10inH, Brn, PR (CA4582)
- PROPPER Tactical Trouser, LAPD Navy, Size 40X30, PR (F52512545040X30)
- PROPPER Mens Tactical Pant, Black, Size M Reg (F520155001M2)
- PROPPER Tactical Trouser, Black, Size 44X30, PR (F52512500144X30)
- PROPPER EMS Pants, 34in x 30in, Regular, Black (F52855000134X30)
- PROPPER Mens Tactical Pant, Olive, Size L Short (F520138330L1)
- PROPPER Mens Tactical Shorts, Olive, Size L (F526155330L)
- ARIAT Relaxed Fit FR Jeans, Men's, XL, 40/34 (10023466)
- Propper Arc Flash and Flame Resistant Clothing