Shop All Work Shirts
Propper
Tactical T-Shirt Long Sleeve, 3XL, White
Mfr # F53690U1003XL
Zoro # G2390748
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 40% Polyester, 60% Cotton
- Fits Chest Size 54 in to 56 in
- Fabric Weight 4.5 oz
- Pockets No
- Features Extended Tail Length, Fraying/Shrink/Fade/Wrinkle Resistant, Lightweight, Moisture Wicking Fabric Pulls Moisture Away From The Body, Soft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F53690U1003XL
- Zoro # G2390748
- UPC # 788029473219
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 3XL |
Fits Chest Size | 54 in to 56 in |
Details
Item | Tactical T-Shirt Long Sleeve |
Color | White |
Material | 40% Polyester, 60% Cotton |
Fabric Weight | 4.5 oz |
Pockets | No |
Features | Extended Tail Length, Fraying/Shrink/Fade/Wrinkle Resistant, Lightweight, Moisture Wicking Fabric Pulls Moisture Away From The Body, Soft |
Type | Long Sleeve |
Closure Type | Pullover |
Style | Tactical T-Shirt Long Sleeve |
Description
Tactical T-Shirt Long Sleeve, Size 3XL, Color White, Material 60 Percent Cotton, 40 Percent Polyester, Length [delete], Fits Chest Size 54 In. to 56 In., Closure Type Pullover, Fabric 4.5 oz., Pockets No, Fabric Weight Polyester/Cotton, Features Soft, Lightweight, Fraying/Shrink/Fade/Wrinkle Resistant, Moisture Wicking Fabric Pulls Moisture Away From The Body, Extended Tail Length, Type Long Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Delineator Post, 45 In. H, 4 In. Dia. (03-747BRBC)
- TAPCO Sign Post 14 ga. Galvanized, ft. Galvanized steel (1603-00003)
- 5.11 Ripstop TDU Pant, Dark Navy, L R (74003)
- PIP PIP® MaxiFlex® Ultimate„¢ Nitrile Coated Knit Nylon Gloves, Small, 12 Pairs (34-874/S)
- PROPPER Tactical Polo, 3XL, Black (F53834C0013XL)
- PROPPER Long Sleeve Shirt, Khaki, L Long (F545238250L3)
- PROPPER Tactical Polo, S, Black (F53834C001S)
- PROPPER Tactical Polo, S, Cobalt (F53834C452S)
- PROPPER Tactical Polo, Black, Size L (F534172001L)
- PROPPER Long Sleeve Polo, XL, Silver Tan (F53620A226XL)
- 5.11 Performance Polo, Charcoal Gray, XL (71049)
- Propper Workwear and Protective Clothing