Shop All Flame Resistant & Arc Flash Shirts
Propper
Tactical Shirt, Olive, Size XL Reg
Mfr # F531250330XL2
Zoro # G6291966
product price: $46.49
/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Size Xl
- Fits Chest Size 56 in
- Sleeve Length 38-1/2 in
- Fabric Weight 4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F531250330XL2
- Zoro # G6291966
- UPC # 788029377852
- Country of Origin India
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | Xl |
Fits Chest Size | 56 in |
Sleeve Length | 38-1/2 in |
Neck Size | 19 in |
Details
Item | Tactical Shirt Long Sleeve |
Color | Green |
Fabric Weight | 4 oz |
Type | Regular |
Number of Pockets | Y |
Material Trade Name | 35% Cotton Ripstop Lightweight, 65% Polyester |
Description
Tactical Shirt, Long Sleeve, Material 65 Percent Polyester/35 Percent Cotton Ripstop Lightweight, Color Olive, Size XL Reg, Neck Size 19 In., Fits Chest Size 56 In., Sleeve Length 38-1/2 In., Pockets Y, Fabric Weight 4 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Tape Cartridge, Black on White, Labels/Roll: Continuous (MC-750-499)
- CARHARTT High Visibility Rain Jacket, Green, M (105300-BLMMREG)
- CONDOR Safety Glasses, Condor V Series, Anti-Fog, Anti-Static, Anti-Scratch, Frameless, Gray Arm, Gray Lens (4VCG2)
- HEROS PRIDE Duty Belt, Inner Loop Lined, Black, XL (1205-XL-46)
- PROPPER Tactical Polo, Black, Size XL (F534172001XL)
- PROPPER Tactical Shirt, Olive, Size L Reg (F530238330L2)
- PROPPER Tactical Shirt, Khaki, Size M Reg (F530138250M)
- PROPPER Tactical Shirt, Black, Size 4XL Reg (F5311500014XL)
- PROPPER Tactical Shirt, Gray, Size XL Reg (F531250020XL2)
- PROPPER Tactical Shirt, Olive, Size M Reg (F530238330M2)
- WORKRITE FR Short Sleeve Shirt, Navy, 3LT, Button (FT10NV 3L 00)
- Propper Flame Resistant & Arc Flash Shirts