Shop All Flame Resistant & Arc Flash Shirts
Propper
Tactical Shirt, Olive, Size XL Reg
Mfr # F530238330XL2
Zoro # G6290706
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Size Xl
- Fits Chest Size 45 in to 48 in
- Sleeve Length 35 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F530238330XL2
- Zoro # G6290706
- UPC # 788029128126
- Country of Origin Haiti
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | Xl |
Fits Chest Size | 45 in to 48 in |
Sleeve Length | 35 in |
Neck Size | 19 in |
Details
Item | Tactical Shirt Long Sleeve |
Color | Green |
Fabric Weight | 6.5 oz |
Type | Regular |
Number of Pockets | Y |
Material Trade Name | 35% Ripstop, 65% Poly Cotton |
Description
Tactical Shirt, Long Sleeve, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Olive, Size XL Reg, Neck Size 19 In., Fits Chest Size 45 to 48 In., Sleeve Length 35 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDLINE PRODUCTS Letter W Decal, 3" White Vinyl, PK10 (3SCWPW)
- LYLE Safety Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U4-1543-RA_14X10 (U4-1543-RA_14X10)
- ROCKPORT WORKS Athletic Shoe, W, 11, Black (RK4689-W-11.0)
- TAPCO Sign Post, Silver, Steel, 12 ft L (054-00037)
- PROPPER Tactical Shirt, LAPD Navy, Size L Reg (F531150450L)
- PROPPER Tactical Shirt, Gray, Size XL Reg (F531250020XL2)
- PROPPER Tactical Polo, Black, Size 2XL (F534172001XXL)
- PROPPER Tactical Shirt, Olive, Size M Reg (F530238330M2)
- PROPPER Tactical Polo, Black, Size XL (F534172001XL)
- PROPPER Tactical Polo, Gray, Size L (F534172020L)
- ARIAT Womens FR Crew Longsleeve Tee, Tan, XS (10031020)
- Propper Flame Resistant & Arc Flash Shirts