Shop All Flame Resistant & Arc Flash Shirts
Propper
Tactical Shirt, Olive, Size M Long
Mfr # F530238330M3
Zoro # G6306072
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Size M
- Fits Chest Size 37 in to 40 in
- Sleeve Length 35 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Propper
- MFR # F530238330M3
- Zoro # G6306072
- UPC # 788029128058
- Country of Origin Haiti
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | M |
Fits Chest Size | 37 in to 40 in |
Sleeve Length | 35 in |
Neck Size | 16-1/2 in |
Details
Color | Green |
Item | Tactical Shirt Long Sleeve |
Fabric Weight | 6.5 oz |
Type | Long |
Number of Pockets | Y |
Material Trade Name | 35% Ripstop, 65% Poly Cotton |
Description
Tactical Shirt, Long Sleeve, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Olive, Size M Long, Neck Size 16-1/2 In., Fits Chest Size 37 to 40 In., Sleeve Length 35 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Commander 13 ga. Nylon Work Gloves, Polyurethane Palm Coating, Gray, XL (CM2010)
- SIGNMISSION No Parking On Grass Or Sidewalk 12inx18in Heavy Gauge Aluminums, A-1218 No Parkings - On Grass Side (A-1218 No Parking Signs - On Grass Side)
- MCR SAFETY Cut Resistant Gloves, A3 Cut Level, Uncoated, M, 1 PR (9686M)
- CONDOR Safety Vest, Orange/Red, S/M, Hook-and-Loop (491T06)
- PROPPER Tactical Shirt, Khaki, Size L Reg (F530238250L2)
- PROPPER Tactical Shirt, Olive, Size L Reg (F530238330L2)
- PROPPER Tactical Shirt, Olive, Size XL Reg (F531250330XL2)
- PROPPER Tactical Shirt, Gray, Size XL Reg (F531250020XL2)
- PROPPER Tactical Polo, Black, Size M (F534172001M)
- PROPPER Tactical Shirt, Coyote, Size XL Long (F531250236XL3)
- ARIAT FR Crew Longsleeve Tee, Red, L, Tall, Long (10023941)
- Propper Flame Resistant & Arc Flash Shirts